Skip to Content
Merck
All Photos(1)

Key Documents

NORS105007

Norell® Select Series 10 mm NMR tubes

frequency 500 MHz, L 7 in.

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$510.00

$510.00


Estimated to ship onApril 25, 2025



Select a Size

Change View
5 EA
$510.00

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

$510.00


Estimated to ship onApril 25, 2025


material

colorless tube
glass tube

feature

neck thread push fit

packaging

pack of 5 ea

manufacturer/tradename

Norell S-10-500-7

parameter

500 MHz frequency

L

7 in.

camber

0.007 mm

diam.

10 mm

tube diam.

10 mm

wall thickness

1.24 mm

General description

Manufactured out of ASTM Type 1 Class A glass, Norell Select Series NMR tubes is specifically designed for high-resolution NMR spectroscopy. The Select Series provides reliable performance for spinning or non-spinning techniques, structure determination of small molecules, or determining the 3-D structure of a membrane protein.

Legal Information

Norell is a registered trademark of Norell, Inc.
Select Series is a trademark of Norell, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service