Skip to Content
Merck
All Photos(1)

Key Documents

MT51344715

Mettler-Toledo perfectION combination electrode

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
39121436
NACRES:
NB.79
Pricing and availability is not currently available.

material

epoxy shaft
glass membrane (solid state)

description

BNC connector
Reference electrolyte Ion Electrolyte A

manufacturer/tradename

Mettler-Toledo 51344715

temperature measuring range

0-80 °C

cable L

1.2 m

pH range

4.5-5.5

Looking for similar products? Visit Product Comparison Guide

General description

Mettler Toledo perfectION ISE Combined ion-selective electrode means ISE measurement has never been so simple!

The new Click & Clear junction of the combined ion-selective electrodes combines three advantages in one tool: The electrolyte solution can flow easily through the junction by pressing the electrode head downwards. This ensures that the junction is optimally cleaned between the measurements and the electrolyte can be simply emptied and refilled if necessary.

Click & Clear is a sleeve junction that enables optimum contact between the electrolyte and measurement solution, even in difficult samples.

Features and Benefits

All combined ion-selective electrodes consist of a measuring electrode complete with an integrated reference. There is therefore no need for an additional reference electrode.
  • Sensor with attached cable and BNC connector
  • Reference electrolyte (60 mL)
  • Operating instructions

    To ensure an unproblematic start to your ISE measurement, the required calibration standards and ISA solutions (Ionic Strength Adjuster) can be ordered at the same time.
comb F

Legal Information

Click & Clear is a trademark of Mettler-Toledo, Inc.
perfectION is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service