Skip to Content
Merck
All Photos(1)

Key Documents

MT51344172

Mettler-Toledo InLab® Pure Pro-ISM electrode

The non-plus-ultra pH electrode for pure water

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
39121436
NACRES:
NB.79
Pricing and availability is not currently available.

material

glass membrane (LoT)
glass shaft

description

MultiPin connector
Reference electrolyte 3 mol/L KCl
Reference system ARGENTHAL, with Ag+ -trap
Temperature probe NTC 30 kOhm
Without cable

manufacturer/tradename

Mettler-Toledo 51344172

temperature measuring range

0-80 °C

L × diam.

170 mm × 12 mm

pH range

1-11

General description

The InLab® Pure Pro has been designed to make it the perfect electrode for aqueous samples with very low ionic strength, including ultra pure water.

The bridge electrolyte chamber allows the use of 1mol/L KCl to reduce the concentration gradient at the diaphragm.

The immovable glass sleeve enables a fast ion flow which ensures a low resistance and therefore a more stable signal.

Like all high performing pH electrodes by Mettler Toledo it features an integrated temperature probe for automatic temperature compensation.
  • Perfect for ultra pure water:
  • low membrane resistance
  • bridge electrolyte chamber
  • Integrated NTC 30 kΩ temperature probe
  • special shaft length 170 mm
  • ARGENTHAL reference system with Ag+

Legal Information

ARGENTHAL is a trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
MultiPin is a trademark of Mettler-Toledo, Inc.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service