Skip to Content
Merck
All Photos(1)

Key Documents

KN8972400009

Kontes® NMR tubes 5 mm diam., precision

frequency 500 MHz, L × camber × concentricity 9 in. × 11 μm × 13 μm

Synonym(s):

897240-0009

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$172.00

$172.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
5 EA
$172.00

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

$172.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass tube
colorless tube

feature

neck thread push fit

manufacturer/tradename

Kimble® 897240-0009

parameter

500 MHz frequency

L × camber × concentricity

9 in. × 11 μm × 13 μm

tube diam.

5 mm

wall thickness

0.38 mm

Looking for similar products? Visit Product Comparison Guide

General description

Each and every precision 5 mm tube is 100% gauged to meet the most exacting standards. These tubes are made of KG-33 borosilicate glass and are ideal for sealing directly to vacuum manifolds, joints or valves. Wall thickness for these precision tubes is 0.38 mm.

Caps are attached. All tubes supplied in packs of 5.

Features and Benefits

  • Manufactured from borosilicate glass 3.3
  • Attached polyethylene caps
  • Sandblasted marking spot
  • OD 4.97 (+0.0000/-0.013) mm
  • ID 4.20 (+0.013/-0.0000) mm
  • Wall thickness 0.375 mm

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service