Skip to Content
Merck
All Photos(1)

Documents

IDE100D

Sigma-Aldrich

Interdigitated Chip

IDE100D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352103
NACRES:
NC.13

material

gold/chromium electrode (Au/Cr)
silica coating (SiO2)

description

die layer thickness 300 nm SiO2
electrode layer thickness 60 nm gold
type 1

packaging

pkg of 12 diced devices

manufacturer/tradename

IDE100D

die thickness

525 μm , silicon

electrode size

10 nm , chrome

Looking for similar products? Visit Product Comparison Guide

General description

The spacing between the fingers on IDE100D is 50um. The fingers vary in thickness between 1um and 5um and in the number of fingers per device, from 9 to 13 fingers. The fingers are 550um long. Each device is about 1mmx1mm.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service