Skip to Content
Merck
All Photos(1)

Key Documents

HAM59000-55

Hamilton® Microlab® 600 instrument syringe

model, 1025 BFP, volume 25 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$489.00

$489.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$489.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$489.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

Gastight Borosilicate glass/PTFE syringe

feature

model 1025 BFP

manufacturer/tradename

Hamilton 59000-55

parameter

10-80 °C temp. range (50-176 °F)
100 psig pressure

I.D. × O.D.

23.0 mm × 27.1 mm

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microlab is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service