Skip to Content
Merck
All Photos(1)

Key Documents

GF58391950

Stainless steel - AISI 316

foil, Fe/Cr18%/Ni 10%/Mo 3%, thickness 0.05 mm, length 10 m, coil width 50 mm

Synonym(s):

FE240252

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$827.00

$827.00


Estimated to ship onApril 15, 2025


Request a Bulk Order

Select a Size

Change View
1 EA
$827.00

About This Item

UNSPSC Code:
11171600
NACRES:
NA.23

$827.00


Estimated to ship onApril 15, 2025


Request a Bulk Order

form

foil

manufacturer/tradename

Goodfellow 583-919-50

L

10 m

coil width

50 mm

thickness

0.05 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service