Skip to Content
Merck
All Photos(1)

Documents

DWKW216958

Wheaton wide-mouth bottle

wide-mouth amber soda-lime glass bottle, capacity (500 mL), flat vinyl liner

Synonym(s):

W216958

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

PVC liner
flat vinyl liner
polypropylene cap
wide-mouth amber soda-lime glass bottle

Agency

suitable for EPA 1613

feature

with cap
with cap

packaging

case of 60 ea

manufacturer/tradename

WHEATON® W216958

bottle diam. × H × W

(80 mm) (146 mm) (484 mm)

capacity

(500 mL)

fitting

53-400 neck
53-400

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

• Ideal for storage of light sensitive samples or dry powders• Easy removal of contents• HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification• Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)• Amber, USP Type III soda-lime glass

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service