Skip to Content
Merck
All Photos(1)

Key Documents

DWKW216957

Wheaton wide-mouth bottle

wide-mouth amber soda-lime glass bottle, capacity (250 mL), flat vinyl liner

Synonym(s):

W216957

Sign Into View Organizational & Contract Pricing

Select a Size

84 EA
$310.00

$310.00


Estimated to ship onMay 24, 2025



Select a Size

Change View
84 EA
$310.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$310.00


Estimated to ship onMay 24, 2025


material

PVC liner
flat vinyl liner
polypropylene cap
wide-mouth amber soda-lime glass bottle

sterility

non-sterile

feature

with cap
with cap

packaging

case of 84 ea

manufacturer/tradename

WHEATON® W216957

bottle diam. × H × W

(66 mm) (119 mm) (413 mm)

capacity

(250 mL)

fitting

45-400 neck
45-400

Looking for similar products? Visit Product Comparison Guide

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service