Skip to Content
Merck
All Photos(1)

Key Documents

DWKW216951

Wheaton wide-mouth bottle

wide-mouth amber soda-lime glass bottle, capacity (30 mL), PE liner

Synonym(s):

W216951

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
$106.00

$106.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
24 EA
$106.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$106.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

PE liner
PVC liner
phenolic cap
wide-mouth amber soda-lime glass bottle

sterility

non-sterile

feature

with cap
with cap

packaging

case of 24 ea

manufacturer/tradename

WHEATON® W216951

bottle diam. × H × W

(37 mm) (65 mm) (402 mm)

capacity

(30 mL)

fitting

28-400 neck
28-400

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Ideal for storage of light sensitive samples or dry powders
  • Easy removal of contents
  • HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification
  • Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)
  • Amber, USP Type III soda-lime glass

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service