Skip to Content
Merck
All Photos(1)

Key Documents

DWK986591

WHEATON® liquid scintillation vial with seperate foil lined PP cap

lips on vial transparent glass bottle, capacity (20 mL), screw cap, case of 1,000 ea Vials shrink-wrapped trays Screw caps in a separate sealed tray

Synonym(s):

986591

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$541.00

$541.00


Estimated to ship onMay 24, 2025



Select a Size

Change View
500 EA
$541.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$541.00


Estimated to ship onMay 24, 2025


material

lips on vial transparent glass bottle
metal foil liner
white polypropylene cap

feature

with cap

packaging

case of 1,000 ea Vials shrink-wrapped trays Screw caps in a separate sealed tray

manufacturer/tradename

986591

bottle diam. × H × W

(28 mm) (61 mm) (387 mm)

capacity

(20 mL)

fitting

22-400 neck
22-400

Looking for similar products? Visit Product Comparison Guide

General description

Liquid Scintillation Vials with separately packs caps

  • For optimal performance in the laboratory, PET plastic vials provide the clarity of glass and have the safety of using plastic.
  • Vials can be safely incinerated; no harmful gas is generated; only CO2 and H2O are created.
  • Lightweight, and virtually unbreakable PET vials offer low permeability to solvents and minimal background counts.
  • 20 mL size
  • Made from polyethylene terephthalate (PET)
  • Clarity of glass with safety of plastic
  • Low permeability to solvents and minimal background count
  • Dimensions (OD x H): 27 mm x 61 mm (with cap attached)

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service