Skip to Content
Merck
All Photos(1)

Key Documents

DWK60C13BZW

KIMBLE® Mark-M rimless culture tube with white marking spot

round bottom borosilicate glass, tube diam. × L (12 mm) (75 mm), non-sterile

Synonym(s):

60C13BZW

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$286.00

$286.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onMay 31, 2025



Select a Size

Change View
1000 EA
$286.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.13

$286.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onMay 31, 2025


material

round bottom borosilicate glass
round bottom
straight blue
transparent borosilicate glass tube

sterility

non-sterile

packaging

case of 1000 ea

manufacturer/tradename

Kimble® 60C13BZW

tube diam. × L

(12 mm) (75 mm)

tube diam.

(13 mm)

fitting

neck (Pushfit)

General description

These KIMBLE® Mark-M glass culture tubes feature a permanent vertical ceramic label, fused to the glass, which is easily written on with marker or pencil.

Features and Benefits

  • Manufactured from borosilicate glass 5.1
  • Borosilicate glass tubes have excellent chemical resistance against sodium leaching
  • Permanent ceramic labels are located 3/4 " from the open end and are available in a variety of colors
  • All tubes have sturdy, uniform bottoms and consistent lengths

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Mark-M is a trademark of DWK LIFE SCIENCES LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service