Skip to Content
Merck
All Photos(1)

Key Documents

DWK241934603

DURAN® Erlenmeyer flask with standard ground joint

flask capacity (500 mL), neck Joints: ST/NS/29 (32)

Synonym(s):

241934603

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
$520.00

$520.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
10 EACH
$520.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$520.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass 3.3 flask
flat

Joint

Joints: ST/NS neck/29 (32)

Sterilization Compatibility

autoclavable compatible

feature

without cap

packaging

case of 10 ea

manufacturer/tradename

DURAN® 241934603

flask capacity

(500 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Tight closure due to standard ground joint. Fired-on, highly durable white print. Easy mixing due to conical form

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service