Skip to Content
Merck
All Photos(1)

Key Documents

DWK241706305

DURAN® reaction flask with ground joint

glass flask, flask capacity (2,000 mL), single neck, round bottom, neck joint: ST/NS 29/32

Synonym(s):

241706305

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
$955.00

$955.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
10 EACH
$955.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$955.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

glass flask
round bottom

Joint

joint: ST/NS neck29/32

feature

lid

packaging

case of 10 ea

manufacturer/tradename

DURAN® 241706305

flask capacity

(2,000 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Tight closure due to standard ground joint. The geometry permits very uniform heating. Closable with glass and plastic stopper

Features and Benefits

  • Complies with DIN ISO 4797
  • Manufactured from 3.3 expansion borosilicate glass
  • Tight closure due to standard interchangeable ground neck joint
  • The geometry permits very uniform heating
  • Closable with glass and plastic stopper
  • Fired-on, highly durable white print

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service