Skip to Content
Merck
All Photos(1)

Key Documents

DWK241245605

Duran® Dropping Funnel

cylindrical funnel(s), graduated, standard ground cone 29/32, NS stopcock and key retaining device, capacity 100 mL

Synonym(s):

241245605

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$360.00

$360.00


Estimated to ship onMay 09, 2025



Select a Size

Change View
1 EACH
$360.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$360.00


Estimated to ship onMay 09, 2025


material

cylindrical funnel(s)

feature

graduated

packaging

pkg of 1 ea

manufacturer/tradename

DURAN® 241245605

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

Application

uniform and metered liquid supply to a reaction mixture. The rate of supply can be adjusted.

Features and Benefits

With standard ground joint, standard ground stopcock and retaining device.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service