Skip to Content
Merck
All Photos(1)

Key Documents

DWK11-5000-S

Wheaton® Microliter Vial

Sign Into View Organizational & Contract Pricing

Select a Size

100 EACH
$86.80

$86.80

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
100 EACH
$86.80

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$86.80

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

flat bottom clear borosilicate glass Type 1 vial (Silanized, without marking patch)

packaging

pkg of 100 ea

manufacturer/tradename

WHEATON® 11-5000-S

D × H

12 mm × 32 mm

cap size

11 mm

volume

2.0 mL

Looking for similar products? Visit Product Comparison Guide

Application

Chromatography

Features and Benefits

  • Double ring finish for added closure performance.
  • Approved for LC & GC.
  • Where noted, Certified Class 10,000 clean room packed enhances data integrity.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service