Skip to Content
Merck
All Photos(1)

Key Documents

CLS708510

Pyrex® serological pipettes, disposable, color-coded

volume 10.0 mL, accuracy: 0.06 mL

Synonym(s):

Corning® 7085

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$112.00

$112.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$112.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

$112.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass

sterility

non-sterile

feature

DNase free: no
RNase free: no
graduations
subdivision 0.1 mL

packaging

case of 12 ea
pack of 6 ea

manufacturer/tradename

Corning 7085-10

volume measuring range

10.0 mL, accuracy: 0.06 mL

O.D. × L

10 mm × 350 mm

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

These pipettes are color coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. These "to deliver" pipettes must be blown out to obtain total rated capacity.

Other Notes

Do not pipet by mouth. We suggest using a mechanical pipetting device.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service