CLS706401L
Pyrex® VISTA™ volumetric flask, Class A
capacity 1,000 mL
Synonym(s):
flasks glass, volumetric flasks, volumetric glass, Corning® 70640
Select a Size
$77.50
Select a Size
About This Item
$77.50
Recommended Products
material
borosilicate glass
long
sterility
non-sterile
feature
class A
closure type ST stopper
packaging
case of 2
manufacturer/tradename
Corning 70640-1L
capacity
1,000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
Features and Benefits
- Pyrex® VISTA™ 1L volumetric flasks provide precise volume measurement.
- The necks are tooled for No. 9 glass stoppers.
- The graduation line is sharp and permanent blue block letters make the inscription easy to read.
- The product withstands repeated standard autoclave cycles of 121°C.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service