CLS70000150
Pyrex® VISTA™ Griffin beakers
low form, capacity 150 mL
Synonym(s):
Pyrex® beakers, Pyrex® glass beakers, beakers, glass beakers, Corning® 70000
Select a Size
$70.50
Select a Size
About This Item
$70.50
Recommended Products
material
borosilicate glass
feature
graduations
subdivision 10 mL
packaging
case of 24
manufacturer/tradename
Corning 70000-150
volume measuring range
2-140 mL
capacity
150 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Which document(s) contains shelf-life or expiration date information for a given product?
If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.
How do I get lot-specific information or a Certificate of Analysis?
The lot specific COA document can be found by entering the lot number above under the "Documents" section.
How do I find price and availability?
There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote. USA customers: 1-800-325-3010 or view local office numbers.
What is the Department of Transportation shipping information for this product?
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
What are the dimensions of product CLS70000150, 150 mL PYREX® VISTA™ Griffin Beakers, Low Form?
Product CLS70000150, 150 mL PYREX® VISTA™ Griffin Beakers, Low Form, is approximately 86 mm tall and 56.75 mm in diameter.
My question is not addressed here, how can I contact Technical Service for assistance?
Ask a Scientist here.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service