Skip to Content
Merck
All Photos(1)

Key Documents

CLS7000010

Pyrex® VISTA Griffin beakers

capacity × H × O.D. 10 mL × 33 mm × 25 mm

Synonym(s):

Pyrex® beakers, Pyrex® glass beakers, beakers, glass beakers, Corning® 70000

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
$140.00

$140.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
24 EA
$140.00

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

$140.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass

feature

graduations: no

packaging

case of 24

manufacturer/tradename

Corning 70000-10

capacity × H × O.D.

10 mL × 33 mm × 25 mm

Looking for similar products? Visit Product Comparison Guide

General description

10mL beaker, with spout, manufactured to provide balance between thermal shock resistance and mechanical strength. All sizes have an extra large marking spot.

Note: The 10mL size is not graduated.
Pyrex Vista Griffin beakers with spout, manufactured to provide balance between thermal shock resistance and mechanical strength.

Other Notes

Browse all glass beakers

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
VISTA is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

  1. Which document(s) contains shelf-life or expiration date information for a given product?

    If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.

  2. How do I get lot-specific information or a Certificate of Analysis?

    The lot specific COA document can be found by entering the lot number above under the "Documents" section.

  3. How do I find price and availability?

    There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote.  USA customers:  1-800-325-3010 or view local office numbers.

  4. What is the Department of Transportation shipping information for this product?

    Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product. 

  5. What are the dimensions of product CLS7000010, 10 mL PYREX® VISTA  Griffin Beakers, Low Form?

    Product CLS7000010, 10 mL PYREX® VISTA  Griffin Beakers, Low Form, is approximately 32 mm tall and 25 mm in diameter.

  6. My question is not addressed here, how can I contact Technical Service for assistance?

    Ask a Scientist here.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service