Skip to Content
Merck
All Photos(1)

Key Documents

CLS6949E

Corning® organic chemistry glassware kit

with 19/22 joints

Synonym(s):

Corning® 6949E and 6949K

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,320.00

$1,320.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$1,320.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$1,320.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

manufacturer/tradename

Corning 6949E

Looking for similar products? Visit Product Comparison Guide

General description

Kits utilize ground-glass joints throughout and are available in three standard joint sizes. All are supplied complete with vinyl case in which components are mounted in urethane foam.

Components:
1.
Distilling column
2. West condenser
3. Separatory funnel, 125 mL
4. Bleed tube
5. Rubber thermometer holder
6. Thermometer adapter
7. Round-bottom flask, 100 mL
8. Round-bottom flask, 250 mL
9. 3-way adapter, 3 ground-glass joints
10. Round-bottom flask, 50 mL
11. Vacuum adapter
12. Claisen adapter
13. Round-bottom flask, 25 mL
14. PYREX stopper
15. Round-bottom flask, 500 mL

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service