Skip to Content
Merck
All Photos(1)

Key Documents

CLS63024100

PYREXPLUS® single metric scale graduated cylinders, with protective coating

volume 100 mL

Synonym(s):

Corning® 63024

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$338.00

$338.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
4 EA
$338.00

About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

$338.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

subdivision 1.0 mL

manufacturer/tradename

Corning 63024-100

tol. measuring range

0.6 mL

volume

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Calibrated "to deliver"
  • Single metric scale
  • Protective plastic coating to help prevent glass from shattering & reduces spills
  • Autoclavable (121 °C)
  • Resistant to thermal shock

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREXPLUS is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service