Skip to Content
Merck
All Photos(1)

Key Documents

CLS5660500

Pyrex® Lifetime-Red volumetric flask with Pyrex® stopper

capacity 500 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5660

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$626.00
6 EA
$768.00

$626.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$626.00
6 EA
$768.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$626.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
long

Joint

joint stopper19

sterility

non-sterile

feature

class A
closure type ST stopper

packaging

case of 12
pack of 6

manufacturer/tradename

Corning 5660-500

tol. measuring range

0.20 mL

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.
Lifetime-Red is a trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service