CLS565050
Pyrex® volumetric flask, with screw cap
capacity 50 mL
Synonym(s):
flasks glass, volumetric flasks, volumetric glass, Corning® 5650
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
long
sterility
non-sterile
feature
class A
closure type phenolic-style
packaging
case of 12
pack of 6
manufacturer/tradename
Corning 5650-50
tol. measuring range
0.05 mL
capacity
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
These standard design flasks conform to Class A capacity tolerances prescribed by ASTM. However, to facilitate transfer of crystals, salts and powders, the open end has been expanded on the 25 mL and 50 mL sizes. The standard 18-410 G.P.I screw caps have a durable cone-shaped polyethylene liner.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service