Skip to Content
Merck
All Photos(1)

Key Documents

CLS55801

Pyrex® class A volumetric flask without snap cap

capacity 1 mL

Synonym(s):

clear flasks, pyrex flask, volumetric flasks, Corning® 5580

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$239.00

$239.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$239.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$239.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
long

sterility

non-sterile

feature

cap: no
class A

packaging

case of 12
pack of 6

manufacturer/tradename

Corning 5580-1

tol. measuring range

0.01 mL

capacity

1 mL

Looking for similar products? Visit Product Comparison Guide

General description

Machine-blown body sealed to heavy-bead, heavy-tubing neck for strength. Test tube shaped.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service