Skip to Content
Merck
All Photos(1)

Key Documents

CLS44444L

Pyrex® baffled shaker flasks

flask capacity 4,000 mL

Synonym(s):

conical flasks, Corning® 4444

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$264.00

$264.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$264.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$264.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

Delong
borosilicate glass

sterility

non-sterile

feature

cap: no
closure type Closure cap

packaging

case of 1

manufacturer/tradename

Corning 4444-4L

flask capacity

4,000 mL

neck O.D.

(38 mm)
38 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® baffled shaker flasks are made of optically clear borosilicate glass.
  • Delong-style Erlenmeyer flasks feature three baffle indents to provide greater agitation of solutions to improve oxygen or gas transfer when used with rotary or reciprocating shakers.
  • Heavy, fire-polished, long necks reduce splashing and accept two-position PP closures.
  • Uniform wall thickness ensures an optimal balance between mechanical strength and thermal shock resistance.
  • Includes a marking spot for convenience.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service