Skip to Content
Merck
All Photos(1)

Key Documents

CLS4320B250

Pyrex® round-bottom boiling flask, short neck

capacity 250 mL, joint: ST/NS 19/22

Synonym(s):

bottom flask, flask glass, round flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$44.20

$44.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$44.20

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$44.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
round bottom flask
short

Joint

joint: ST/NS19/22

sterility

non-sterile

feature

closure type Standard taper joint

packaging

case of 1

manufacturer/tradename

Corning 4320B-250

availability

not available in EU

capacity

250 mL

neck size

(1)

Looking for similar products? Visit Product Comparison Guide

General description

  • PYREX® round-bottom boiling flasks are routinely used in various laboratory applications.
  • Manufactured from low expansion borosilicate glass that provides better clarity, strength, heat, and chemical resistance even in the most demanding laboratory conditions.
  • Precise wall thickness ensures optimal thermal transfer and provides mechanical strength for greater shock resistance.
  • Chemically durable, these flasks are ideal for contamination-free results.
  • The normal working temperature for PYREX® boling flasks is 230 °C.
With full length joints, and short necks.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service