Skip to Content
Merck
All Photos(1)

Key Documents

CLS3740M

Pyrex® Soxhlet extraction apparatus

capacity 85 mL , to top of siphon

Synonym(s):

Corning® 3740

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$414.00
1 EA
$1,080.00

$414.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
2 EA
$414.00
1 EA
$1,080.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.15

$414.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Joint

female joint ST/NS45/50
male joint ST/NS24/40

manufacturer/tradename

Corning 3740-M

capacity

85 mL , to top of siphon

chamber I.D. × H

38 mm × 130 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service