Skip to Content
Merck
All Photos(1)

Documents

CLS3606015M

Pyrex® Buchner funnel with fritted disc

capacity 15 mL, porosity 10-15 μm

Synonym(s):

Corning® 36060

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809

manufacturer/tradename

Corning 36060-15M

capacity

15 mL

disc diam.

20 mm

pore size

10-15 μm porosity

Looking for similar products? Visit Product Comparison Guide

General description

Especially useful where filter paper would be attacked by filtered material. Disc should not be subjected to pressure differential in excess of 1 atm. Top edge is beaded. Granular frit.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service