Skip to Content
Merck
All Photos(1)

Key Documents

CLS33950MC

Corning® PYREX® filter discs 46 μm pore size

body diam. 35 mm, porosity 40-60 μm

Synonym(s):

Corning® 33950

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.43
Pricing and availability is not currently available.

Product Name

Pyrex® fritted disc, body diam. 35 mm, porosity 40-60 μm

manufacturer/tradename

Corning 33950-MC

body diam.

35 mm

diam.

35 mm

pore size

40-60 μm porosity

Looking for similar products? Visit Product Comparison Guide

General description

Designed for use in Pyrex brand extractors, where it is desirable to weigh the material extracted or where paper thimbles may be attacked by the chemicals used.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service