Skip to Content
Merck
All Photos(1)

Key Documents

CLS30222L

Pyrex® graduated cylinder, single metric scale, white enamel graduations

volume 2,000 mL

Synonym(s):

Corning® 3022

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$93.60

$93.60

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$93.60

About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

$93.60

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

subdivision 20.0 mL

manufacturer/tradename

Corning 3022-2L

tol. measuring range

10.0 mL

volume

2,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Calibrated "to contain"
  • single metric scale
  • Removable PE bumperguard

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service