CLS20941L
Pyrex® colored scale dispensing burette, with straight bore PTFE stopcock plug
volume 1000 mL, accuracy: 5.0 mL
Synonym(s):
burettes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
Recommended Products
material
borosilicate glass
feature
subdivision 10 mL
manufacturer/tradename
Corning 2094-1L
volume measuring range
1000 mL, accuracy: 5.0 mL
volume
1000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Corning® 2094
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service