CLS13961L
Pyrex® square media storage bottle
with screw cap, capacity 1,000 mL
Synonym(s):
Pyrex® media bottles, glass media bottles, media bottle, pyrex bottles
Select a Size
$196.00
Select a Size
About This Item
$196.00
Recommended Products
material
borosilicate glass bottle
clear bottle
orange polypropylene cap (plug seal)
square bottle
wide-mouth bottle
sterility
non-sterile
feature
autoclavable
cap
disposable
graduations
subdivision 100 mL
packaging
case of 10 ea
pack of 10 ea
manufacturer/tradename
Corning 1396-1L
O.D. × H
94 mm × 217 mm
capacity
1,000 mL
fitting
GL 45 neck thread
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service