Skip to Content
Merck
All Photos(2)

Key Documents

CAD9921

Animal feeding needle, sterile, disposable, malleable 304 SS

size 20G, L × diam. 1.5 in. × 1.9 mm , ball

Synonym(s):

304 SS Feeding Needle, Malleable Feeding Needle

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$1,560.00

$1,560.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
100 EA
$1,560.00

About This Item

UNSPSC Code:
42142609
NACRES:
NB.03

$1,560.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

size

20G

packaging

pkg of 20 x 5 ea (5 needles per sterile Tyvek peel pouch - 20 pouches per box)

L × diam.

1.5 in. × 1.9 mm , ball

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Designed to enable the researcher to shape the needle to specific needs
  • Needles come straight and are easily bent to any desired shape
  • Made of type 304 stainless steel tubing
  • Plastic Luer hubs
  • Silicone tips for smoothest possible insertion
  • Packaged 5 needles per sterile Tyvek peel pouch - 20 pouches per box

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service