Skip to Content
Merck
All Photos(1)

Key Documents

CAD7903

Animal feeding needle, non-sterile, reusable, type 304 SS

straight, size 20G, L × diam. 3 in. × 2.25 mm , ball

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$1,050.00

$1,050.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$1,050.00

About This Item

UNSPSC Code:
42142609
NACRES:
NB.03

$1,050.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

size

20G

packaging

pkg of 12 ea

L × diam.

3 in. × 2.25 mm , ball

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Fixed shape from stainless steel tubing
  • Stainless steel balls
  • Can be cleaned and reused as needed
  • Non-sterile

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service