Skip to Content
Merck
All Photos(2)

Key Documents

BR92844

BRAND® Erlenmeyer flask with beaded rim and graduation, wide mouth

volume 500 mL

Synonym(s):

Erlenmeyer flasks, Flasks

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$223.00

$223.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
10 EA
$223.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$223.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass
flat bottom

Joint

joint neck50 mm

sterility

non-sterile

feature

without cap

packaging

pack of 10 ea

manufacturer/tradename

BRAND 92844

capacity

500 mL

volume

500 mL

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
BR92744BR92773BR92854
capacity

500 mL

capacity

500 mL

capacity

5000 mL

capacity

1000 mL

manufacturer/tradename

BRAND 92844

manufacturer/tradename

BRAND 92744

manufacturer/tradename

BRAND 92773

manufacturer/tradename

BRAND 92854

material

borosilicate glass , flat bottom

material

borosilicate glass , flat bottom

material

borosilicate glass , flat bottom

material

borosilicate glass , flat bottom

feature

without cap

feature

without cap

feature

without cap

feature

without cap

packaging

pack of 10 ea

packaging

pack of 10 ea

packaging

pack of 10 ea

packaging

pack of 10 ea

General description

The BRAND® Erlenmeyer Flask with beaded rim and graduation is a high-quality laboratory vessel designed for versatile use in chemical and biological applications. Made from Boro 3.3 glass, this flask meets DIN ISO 24450 standards, ensuring durability and reliability in various laboratory environments.

Features and Benefits

  • Good mechanical resistance
  • Easy to clean
  • Diverse applications

Other Notes

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service