BR781411
BRAND® 24-well PCR plate
no skirt, thin-walled, flexible, clear
Synonym(s):
PCR, PCR Plates, Plates
Select a Size
$297.00
Select a Size
About This Item
polypropylene
no skirt
thin-walled, flexible, clear
$297.00
Recommended Products
material
colorless wells
polypropylene
description
D-Nase/R-Nase, DNA-free, suitable for qPCR
feature
skirt: no
no skirt
thin-walled, flexible, clear
packaging
pack of 40 ea
manufacturer/tradename
BRAND 781411
technique(s)
PCR: suitable
size
24 well
well size
0.2 mL
working volume
200 μm
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Fits all common thermal cycler
- Raised well edges protect against cross-contamination
- Rapid heat transfer through thin vessel walls
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service