Skip to Content
Merck
All Photos(1)

Key Documents

BR779022

BRAND® centrifuge tube, rimless

volume 15 mL, round bottom, graduated: no

Synonym(s):

Centrifuge tubes, Tubes

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$99.20

$99.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
100 EA
$99.20

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

$99.20

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

AR-Glass
round bottom

feature

graduated: no

packaging

pack of 100

manufacturer/tradename

BRAND 779022

volume

15 mL

Looking for similar products? Visit Product Comparison Guide

General description

The AR-Glas® centrifuge tube offers a capacity of approximately 15 ml and features a sturdy wall thickness of 1.0 mm. Engineered for high-performance applications, it withstands relative centrifugal forces (RCF) of up to 3500. This reliable tube is perfect for laboratory use, ensuring durability and precision during centrifugation processes. An essential addition to any scientific workspace.

Legal Information

AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service