Skip to Content
Merck
All Photos(2)

Key Documents

BR474744

BRAND® microscope slide

ground edges, twin frosted end

Synonym(s):

Microscope slides, Microscopy

Sign Into View Organizational & Contract Pricing

Select a Size

2500 EA
$610.00

$610.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
2500 EA
$610.00

About This Item

UNSPSC Code:
41122600
NACRES:
NB.13

$610.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

soda-lime glass

feature

ground edges, twin frosted end

manufacturer/tradename

BRAND 474744

size

76 mm × 26 mm × 1 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Made from clear soda-lime glass, hydrolytic class 3.
  • Ground edges are recommended to reduce the risk of injury.
  • Thickness approx.: 1 mm

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service