Skip to Content
Merck
All Photos(1)

Key Documents

BR473500

BRAND® spotting tile

Synonym(s):

Microscopy, Spotting tile

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$165.00

$165.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$165.00

About This Item

UNSPSC Code:
41100000
NACRES:
MA.01
material:
glass
size:
130 mm × 100 mm × 6 mm

$165.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

glass

packaging

pack of 1 ea

manufacturer/tradename

BRAND 473500

cavity D

20-22 mm

size

130 mm × 100 mm × 6 mm

Related Categories

General description

Soda-lime glass spotting tile with 12 cavities of diameter 20-22 mm

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service