Skip to Content
Merck
All Photos(1)

Documents

BR31762

BRAND® SILBERBRAND Class B glass measuring cylinders, tall form

volume 1000 mL

Synonym(s):

Graduated Cylinders, SILBERBRAND

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass 3.3

feature

subdivision 10 mL

manufacturer/tradename

BRAND 31762

volume measuring range

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Boro 3.3. DIN EN ISO 4788. Calibrated to contain (TC, In). With spout and hexagonal base.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service