Skip to Content
Merck
All Photos(1)

Key Documents

BR27506

BRAND® USP BLAUBRAND® class AS graduated pipette

capacity 1 mL

Synonym(s):

BLAUBRAND®, Graduated Pipettes, Pipettes, USP

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$132.00

$132.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025



Select a Size

Change View
12 EA
$132.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$132.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


material

AR-Glass

feature

class AS
graduation
type 2 (nominal volume above)

packaging

pack of 12

manufacturer/tradename

BRAND 27506

measuring range

accuracy: 0.01 mL

capacity

1 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The BRAND® USP BLAUBRAND® class AS graduated pipette is made from high-quality AR-Glas® and complies with DIN EN ISO 835 standards. It is calibrated to deliver (TD, Ex) and features a wait time of 5 seconds for optimal accuracy in liquid transfer. Each pipette includes a USP batch certificate, ensuring quality and traceability. This pipette is an essential tool for laboratories requiring precise liquid handling and reliable measurement in various applications.

Features and Benefits

  • BRAND® USP BLAUBRAND® class AS, graduated pipette is used for the accurate measurement of instruments for precision analyses.        
  • Manufactured according to the DIN EN ISO 835.        
  • Calibrated to deliver (TD, Ex).        
  • Wait time 5 seconds.        
  • Includes USP batch certificate. 
  • Also available with USP individual certificate or DAkkS calibration certificate upon request.

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service