Skip to Content
Merck
All Photos(2)

Key Documents

BR23829

BRAND® compact automatic SILBERBRAND burette, without support/clamp

volume 25 mL, with LDPE bottle and PVC filling tube

Synonym(s):

Automatic Burettes, Burettes, Compact Automatic Burettes, SILBERBRAND

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$260.00

$260.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$260.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

$260.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass (5.4)

manufacturer/tradename

BRAND 23829

volume measuring range

25 mL, accuracy: ±0.08 mL

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Modular Automatic Burette Concept! Fast to dismantle and easy to clean. Easy to repair - all individual components replaceable! Borosilicate glass 5.4, detachable PTFE stopcock. Calibrated to deliver (TD, Ex). 25 ml: Error limit according to class B, DIN EN ISO 385. 50 ml: DIN EN ISO 385, class B.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service