BR155542
BRAND® weighing dish
polystyrene, L × W × H 80 mm × 80 mm × 23 mm, square
Synonym(s):
Dishes, Weighing dishes
Select a Size
$118.00
Select a Size
About This Item
$118.00
Recommended Products
material
polystyrene
square
packaging
case of 500 ea
manufacturer/tradename
BRAND 155542
L × W × H
80 mm × 80 mm × 23 mm
dish L × W
80 mm × 80 mm
volume
100 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service