Skip to Content
Merck
All Photos(2)

Documents

BR144390

BRAND® stopper

red rubber, H 30 mm, top diam. 27 mm

Synonym(s):

Stoppers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122500
NACRES:
NB.35

material

red rubber

packaging

pack of 25 ea

manufacturer/tradename

BRAND 144390

H

30 mm

bottom diam.

21 mm

top diam.

27 mm

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® stopper is made from natural rubber (NR) and is available in a vibrant red color. This stopper provides an effective sealing solution for various laboratory applications.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service