Skip to Content
Merck
All Photos(1)

Key Documents

BR143355

BRAND® tubing

I.D. 3, O.D. 5, W 1.0 mm

Synonym(s):

Tubing

Sign Into View Organizational & Contract Pricing

Select a Size

25 M
$88.60

$88.60

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
25 M
$88.60

About This Item

UNSPSC Code:
41105108
NACRES:
NB.35

$88.60

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

silicone

manufacturer/tradename

BRAND 143355

I.D.

3

L

25 m

O.D.

5

W

1.0 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The BRAND® tubing is translucent, allowing for easy monitoring of fluid flow. It is autoclavable at 121 °C, making it suitable for sterilization in laboratory settings. However, it is important to note that the tubing has limited chemical resistance when used with concentrated acids, so caution should be exercised in such applications.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service