Skip to Content
Merck
All Photos(1)

Key Documents

BR139130

BRAND® scoop

volume 500 mL, L 350 mm

Synonym(s):

Scoops

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$61.10

$61.10

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
6 EA
$61.10

About This Item

UNSPSC Code:
41122403
NACRES:
NB.35

$61.10

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polypropylene
white

manufacturer/tradename

BRAND 139130

L

350 mm

volume

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Scoop is made from high-quality polypropylene (PP) and features a clean white color, making it suitable for a variety of laboratory and industrial applications. Designed for efficient handling and transfer of powders, granules, and other materials, this scoop offers excellent durability and chemical resistance. Its ergonomic design ensures comfortable use, allowing for precise scooping and pouring.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service