Skip to Content
Merck
All Photos(1)

Key Documents

BR137636

BRAND® magnetic stirring bar, PTFE, crosshead

crosshead, H × D 12 mm × 30 mm

Synonym(s):

Magnetic Stirring Bars, PTFE

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$311.00

$311.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
10 EA
$311.00

About This Item

UNSPSC Code:
41122401
NACRES:
NB.72

$311.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

PTFE-coated
crosshead

manufacturer/tradename

BRAND 137636

H × D

12 mm × 30 mm

L

30 mm

diam.

12 mm

Looking for similar products? Visit Product Comparison Guide

General description

Steady spinning position. Excellent stirring action.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service