Skip to Content
Merck
All Photos(1)

Documents

BMSW3102A220

Benchmark Analytical Touch Screen Tx Series Balance

weighing capacity 220  g, resolution: 0.0001 g, AC/DC input 115 V

Synonym(s):

4place balance, internal calibration

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.13

material

metal platform

manufacturer/tradename

Benchmark Scientific W3102A-220

measuring range

linearity: ±0.0002 g

weighing capacity measuring range

220  g, resolution: 0.0001 g

plate diam.

8 cm

Looking for similar products? Visit Product Comparison Guide

General description

Introducing the Accuris Series Tx … a perfect balance of performance, design, and quality. Upgraded Weighing Performance: Electromagnetic Force Restoration (EFR) technology, fast response and stabilization, and automatic internal calibration. Refined Control Panels: Enhanced color touch screen interface significantly improve ease of use. Space Saving: A careful redesign of our weigh cell assemblies has allowed us to pack more technology into a compact, 8 x 15 inch footprint. Convenient Connectivity: Optional thermal printer or USB flash drive can be used for result documentation.

Application

Weighing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service