BMSB3D5000EUK
BenchWaver™3D Rocker with flat mat
13.5x13" platform, AC/DC input 100 V / 240 V AC, UK plug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
description
Tilt Angle: adjustable 0 to 10 degrees
feature
capacity< 20 lb (load capacity)
manufacturer/tradename
Benchmark Scientific B3D5000-E-UK
parameter
+2 °C temp. range (+60 °C)
5 rpm speed (105 rpm)
W × D × H
13.5 in. × 13.5 in. × 9.75 in.
Looking for similar products? Visit Product Comparison Guide
General description
The BenchWaver combines the basic rocking motion of traditional platform rockers with the circular motion of an orbital shaker. This combination is ideal for generating the optimum 3-dimensional "undulating" motion commonly preferred for molecular biology applications. The tilt angle is instantly adjustable (no tools or disassembly required) from 0 to 10° and the mixing speed can be adjusted from 5 to 105 rpm, using the large, user-friendly LCD control panel. Combined control of both parameters (tilt and speed) makes the BenchWaver a versatile workhorse that can provide anything from gentle, slow moving waves to a rapid, more vigorous motion. Additionally, time of operation can be selected from1 minute up to 99 hours or for continuous operation.The large 13.5 x 13 inch platform is supplied complete with a non-slip, rubber mat. An optional stacking platform is available for users requiring additional mixing capacity. BenchWaver is a reliable and versatile instrument and can be used in refrigerated or incubated environments from 2 to 60 degrees Celsius.
Legal Information
BenchWaver is a trademark of Benchmark Scientific, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service